This product requires certification to purchase.

2-3/8 in. Bathroom Sink Drain in Brilliance® Polished Gold

Brizo

2-3/8 in. Bathroom Sink Drain in Brilliance® Polished Gold

  • Fast #
  • Part #DRP72411PG
  • Item #8050837
  • Manufacturer Part #RP72411PG
4.8 out of 5 Customer Rating
Brand image
Brizo

2-3/8 in. Bathroom Sink Drain in Brilliance® Polished Gold

  • Fast #
  • Part #DRP72411PG
  • Item #8050837
  • Manufacturer Part #RP72411PG
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 975
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2 3/8" diameter grid strainer
  • Less overflow holes-for use with lavatory sinks less overflow drain holes
  • Fits sinks with standard 1 5/8" drain hole size
  • If used with electronic lavatory, must use plastic tailpiece included
  • Requires Certification
Dimensions & Measurements
Drain Opening
1-5/8 in
Overall Height
6-13/16 in
Strainer Diameter
2-3/8 in
Included Components
Overflow Included
No
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Brilliance Polished Gold
Drain Body Material
Brass
Grid Drain Material
Brass
Tailpiece Style
Straight
Warranty & Product Information
ASME
ASME A112.18.2
Product Type
Grid Drain
UPC
034449902946