2-3/8 x 3-11/16 in. Bathroom Sink Drain in Luxe Steel
2-3/8 x 3-11/16 in. Bathroom Sink Drain in Luxe Steel
Package Quantity Info:
Each: 1 Pallet: 1035-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 2-3/8 in. diameter grid strainer
- Less overflow holes-for use with lavatory sinks less overflow drain holes
- Fits sinks with standard 1-5/8 in. drain hole size
- If used with electronic lavatory, must use plastic tailpiece included
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Drain Opening:
- 1-5/8
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Product Type:
- Grid Drain
- Strainer Diameter:
- 2-3/8
- Tailpiece Length:
- 3-11/16
- Tailpiece Style:
- Straight
- UPC:
- 034449867917