2-47/100 in. Plug-In Soap Dispenser
2-47/100 in. Plug-In Soap Dispenser
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Height:
- 2-47/100 in
- Power Source:
- Electric
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.3 lb
- Width:
- 2-76/100 in