2-5/8 in. Mounting Bracket in Chrome
2-5/8 in. Mounting Bracket in Chrome
Package Quantity Info:
Each: 1 Case: 24 Pallet: 999-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Vettis™ 88788 Slide Bar Hand Shower
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Mounting Bracket
- GSA Approved:
- No
- Height:
- 2-3/4
- IAPMO Listed:
- No
- Length:
- 2-5/8
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449885171
- WaterSense Labeled:
- No
- Width:
- 1-3/8