This product requires certification to purchase.

2-7/16 x 4-1/2 in. Brass Disposer Flange and Stopper in Polished Nickel

Brizo

2-7/16 x 4-1/2 in. Brass Disposer Flange and Stopper in Polished Nickel

  • Fast #
  • Part #D69072PN
  • Item #9291178
  • Manufacturer Part #69072-PN
4.4 out of 5 Customer Rating
Brand image
Brizo

2-7/16 x 4-1/2 in. Brass Disposer Flange and Stopper in Polished Nickel

  • Fast #
  • Part #D69072PN
  • Item #9291178
  • Manufacturer Part #69072-PN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 735
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid brass construction
  • 4.5 in. diameter flange
  • Top mount installation for 3.5 in. sink openings
  • For disposals installed between 0.75 in. to 1.5 in. from sink opening
  • Requires Certification
Dimensions & Measurements
Diameter
4-1/2 in
Height
2-7/16 in
Size
2-7/16 in x 4-1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Material
Brass
Warranty & Product Information
IAPMO Listed
No
Product Type
Disposer Flange, Stopper
UL Listed
No
UPC
034449979597