This product requires certification to purchase.

2-81/100 in. Metal Screw-In Dome Strainer in Champagne Bronze

Brizo

2-81/100 in. Metal Screw-In Dome Strainer in Champagne Bronze

  • Fast #
  • Part #DRP82440GL
  • Item #7171374
  • Manufacturer Part #RP82440GL
3.7 out of 5 Customer Rating
Brand image
Brizo

2-81/100 in. Metal Screw-In Dome Strainer in Champagne Bronze

  • Fast #
  • Part #DRP82440GL
  • Item #7171374
  • Manufacturer Part #RP82440GL
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1703
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Diameter:
2-81/100 in
Drain Component Type:
Dome Strainer
Height:
1-3/4 in
IAPMO Listed:
No
Material:
Metal
Strainer Style:
Screw-In
Trim Ring:
No
UL Listed:
No
UPC:
034449825405