2 gpm Wall Mount Tub Filler Union in Brilliance Brushed Nickel
2 gpm Wall Mount Tub Filler Union in Brilliance Brushed Nickel
Package Quantity Info:
Each: 1 Pallet: 420-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction
- Dual column design, 8” center-to-center
- Optional spout reach extension set (RP80157) provides 2" of additional spout reach
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Name:
- Brushed Nickel
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449713641