This product requires certification to purchase.

2 gpm Wall Mount Tub Filler Union in Venetian Bronze

Brizo

2 gpm Wall Mount Tub Filler Union in Venetian Bronze

  • Fast #
  • Part #DRP73764RB
  • Item #4737128
  • Manufacturer Part #RP73764RB
5 out of 5 Customer Rating
Brand image
Brizo

2 gpm Wall Mount Tub Filler Union in Venetian Bronze

  • Fast #
  • Part #DRP73764RB
  • Item #4737128
  • Manufacturer Part #RP73764RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 672
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Solid brass construction
  • Dual column design, 8” center-to-center
  • Optional spout reach extension set (RP80157) provides 2" of additional spout reach
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Name:
Venetian Bronze
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
034449713627