This product requires certification to purchase.

2 in. Spacer for Model T66T035

Brizo

2 in. Spacer for Model T66T035

  • Fast #
  • Part #DRP49088
  • Item #3317992
  • Manufacturer Part #RP49088
4.1 out of 5 Customer Rating
Brand image
Brizo

2 in. Spacer for Model T66T035

  • Fast #
  • Part #DRP49088
  • Item #3317992
  • Manufacturer Part #RP49088
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 22134
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Model T66T035
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Spacer
Height:
1/2
Length:
2
UPC:
034449555173
Width:
2