2.0 Gallons Per Minute WALL Elbow With Gasket Matte Black
2.0 Gallons Per Minute WALL Elbow With Gasket Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 3900-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/4
- Height:
- 2-13/100
- Material:
- Brass
- Type:
- Faucet
- UPC:
- 034449763905