20 in. Metal Supply Line for Straight or Angle Supply Stops in Brushed Nickel
20 in. Metal Supply Line for Straight or Angle Supply Stops in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 960-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 20” finished metal
- Bull-nose end
- 3/8” OD
- 1/2-14 NPSM coupling nut included
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter - Inside 1:
- 1/2
- Diameter - Inside 2:
- 1/2
- Diameter - Inside 3:
- 1/2
- Diameter - Inside 4:
- 1/2
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connection 3:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 20
- Outer Hose Material:
- Stainless Steel
- Type:
- DBT01201BN
- UPC:
- 195205043522
- Water Supply Connector Type:
- Sink