This product requires certification to purchase.

20 in. Metal Supply Line for Straight or Angle Supply Stops in Luxe Steel

Brizo

20 in. Metal Supply Line for Straight or Angle Supply Stops in Luxe Steel

  • Fast #
  • Part #DBT01201SL
  • Item #10002373
  • Manufacturer Part #BT01201-SL
4.1 out of 5 Customer Rating
Brand image
Brizo

20 in. Metal Supply Line for Straight or Angle Supply Stops in Luxe Steel

  • Fast #
  • Part #DBT01201SL
  • Item #10002373
  • Manufacturer Part #BT01201-SL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 960
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 20” finished metal
  • Bull-nose end
  • 3/8” OD
  • 1/2-14 NPSM coupling nut included
  • Requires Certification

Specifications

CSA Certified:
Yes
Color Finish Name:
Luxe Steel
Diameter - Inside 1:
1/2 in
Diameter - Inside 2:
1/2 in
Diameter - Inside 3:
1/2 in
Diameter - Inside 4:
1/2 in
Diameter - Outside:
1/2 in
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connection 3:
NPSM
End Connections:
NPSM
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
20 in
Material:
Stainless Steel
UPC:
195205043607