20 in. Supply Line in Brilliance Black Onyx
20 in. Supply Line in Brilliance Black Onyx
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 960-
Pick Up Not AvailableNot available in MA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MA
Product Details
Product Details
- 20” finished metal
- Bull-nose end
- 3/8” OD
- 1/2-14 NPSM coupling nut included
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Length:
- 20
- Outer Hose Material:
- Stainless Steel
- Type:
- DBT01201BNX
- UPC:
- 195205043539
- Water Supply Connector Type:
- Sink