This product requires certification to purchase.

24 in. Grab Bar in Luxe Gold

Brizo

24 in. Grab Bar in Luxe Gold

  • Fast #
  • Part #D69310GL
  • Item #7716751
  • Manufacturer Part #69310-GL
4.1 out of 5 Customer Rating
Brand image
Brizo

24 in. Grab Bar in Luxe Gold

  • Fast #
  • Part #D69310GL
  • Item #7716751
  • Manufacturer Part #69310-GL
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 165
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1 1/4" diameter, 3" diameter flanges
  • Extends 2 3/4" from wall, 1 1/2" wall clearance
  • Concealed mounting
  • Mounting hardware & retrievable wall anchor included
  • Supports up to 500 lbs. of force, twice the ADA requirement
  • Requires Certification
Dimensions & Measurements
Base Plate Height
3 in
Depth
2-22/25 in
Diameter
1-1/4 in
Height
3 in
Projection
2-3/4 in
Weight Capacity
500 lb
Width
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Luxe Gold
Installation Type
Wall Mount
Material
Metal
Mount Type
Concealed
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449877596