24 in. Grab Bar in Matte Black
24 in. Grab Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 198-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1 1/4" diameter, 3" diameter flanges
- Extends 2 3/4" from wall, 1 1/2" wall clearance
- Concealed mounting
- Mounting hardware & retrievable wall anchor included
- Supports up to 500 lbs. of force, twice the ADA requirement
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-69/100 in
- Hardware Included:
- Yes
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-273/400 in
- UPC:
- 034449852319
- Width:
- 24 in