This product requires certification to purchase.

24 In. Linear Shower Drain

Brizo

24 In. Linear Shower Drain

  • Fast #
  • Part #DBR73240
  • Item #11701432
  • Manufacturer Part #BR73240
4.4 out of 5 Customer Rating
Brand image
Brizo

24 In. Linear Shower Drain

  • Fast #
  • Part #DBR73240
  • Item #11701432
  • Manufacturer Part #BR73240
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 58
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Built-in channel made of stainless steel with integrated sloping
  • Includes height adjusting risers and tiling aid for ease of installation
  • Features a patented Water Protection System to ensure watertight installation and provide secondary drainage
  • Includes hair catcher for easy cleaning
  • Compatible with concrete, wooden, and LEWIS sheet floor substrates
  • Maximum Drainage Capacity: 11 GPM (42 L/min)
  • MUST ORDER DRAIN TRIM SEPARATELY
  • Requires Certification

Specifications

Diameter:
24 in
Drain Component Type:
Drain Rough-in Kit
Height:
5-19/50 in
IAPMO Listed:
Yes
Material:
Stainless Steel
UPC:
195205126195