3-1/2 in. Handle in Polished Chrome
3-1/2 in. Handle in Polished Chrome
Product Details
Product Details
- Handle kit assembly: Includes handle pair for LHP faucets
- Handles are ADA compliant
- Model number = one pair of handles
- Handles secure to valves with rare earth magnets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Siderna® 65381LF
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-3/50
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- UPC:
- 034449705226
- WaterSense Labeled:
- No
- Width:
- 2-21/100