3-1/2 in. Metal Toe-Tap Drain in Venetian Bronze
3-1/2 in. Metal Toe-Tap Drain in Venetian Bronze
Package Quantity Info:
Each: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 1/2 in. - 11 1/2 in. NPSM
- For Brizo toe-operated bath waste assembly
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Drain Body Material:
- Metal
- Thread Size:
- 1-1/2
- Thread Type:
- NPSM
- UPC:
- 034449825429