Widespread High Lever Bathroom Faucet Handle Kit in Luxe Gold

You last purchased this on
 
Brizo

Widespread High Lever Bathroom Faucet Handle Kit in Luxe Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Widespread High Lever Bathroom Faucet Handle Kit in Luxe Gold

  • Fast #
  • Part #DHL5398GL
  • Item #7660792
  • Manufacturer Part #HL5398-GL
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Model number = one pair of handles
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Lever handles are ADA compliant
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Brand Model Compatibility:
Levoir® 65397LF and 65398LF
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Deck Plate Included:
No
Faucet Part Type:
Handle
Faucet Type:
Widespread
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
3-3/16 in
IAPMO Listed -:
No
Length:
3-3/4 in
Material:
Zinc
Maximum Height:
3-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
Pressure - Maximum:
60 psi
Side Spray:
No
Smart Home Enabled:
No
Supply Lines Included:
No
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
1.8 lb
Width:
7-1/4 in