3-45/64 in. Bathroom Sink Drain in Luxe Steel (Less Overflow)
3-45/64 in. Bathroom Sink Drain in Luxe Steel (Less Overflow)
Package Quantity Info:
Each: 1 Case: 4 Pallet: 900-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- 2 3/4" diameter push button drain
- Less overflow holes-for use with lavatory sinks less overflow drain holes
- Fits sinks with standard 1 5/8" drain hole size
- If used with electronic lavatory, must use plastic tailpiece included
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Drain Opening:
- 1-5/8
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Product Type:
- Push & Seal Drain Assembly
- Tailpiece Length:
- 3-45/64
- Tailpiece Style:
- Straight
- UPC:
- 034449880763