This product requires certification to purchase.

3 in. Zinc Handle Kit in Luxe Nickel

Brizo

3 in. Zinc Handle Kit in Luxe Nickel

  • Fast #
  • Part #DHL70435NK
  • Item #7833760
  • Manufacturer Part #HL70435-NK
4.1 out of 5 Customer Rating
Brand image
Brizo

3 in. Zinc Handle Kit in Luxe Nickel

  • Fast #
  • Part #DHL70435NK
  • Item #7833760
  • Manufacturer Part #HL70435-NK
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 270
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lever handles are ADA compliant
  • Model number = one pair of handles
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
T70435-LHP
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Faucet Mount:
Wall Mount
Faucet Part Type:
Handle
Handle Type:
Lever
Height:
3 in
Material:
Zinc
Number of Handles:
Two Handle
UPC:
034449897594
Width:
3-15/16 in