This product requires certification to purchase.

36 in. Grab Bar in Polished Nickel

Brizo

36 in. Grab Bar in Polished Nickel

  • Fast #
  • Part #D693675PN
  • Item #7427017
  • Manufacturer Part #693675-PN
4.5 out of 5 Customer Rating
Brand image
Brizo

36 in. Grab Bar in Polished Nickel

  • Fast #
  • Part #D693675PN
  • Item #7427017
  • Manufacturer Part #693675-PN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 1 1/4" diameter, 3" diameter flanges
  • Extends 2 3/4" from wall, 1 1/2" wall clearance
  • Concealed mounting
  • Mounting hardware & retrievable wall anchor included
  • Supports up to 500 lbs. of force, twice the ADA requirement
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
Application:
Commercial
Base Plate Height:
3-1/2
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-22/25
GSA Approved:
No
Hardware Included:
Yes
Height:
3-1/2
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Projection:
2-3/4
UPC:
034449852586
Width:
36