This product requires certification to purchase.

36 in. Reversible Linear Shower Drain in Brilliance Black Onyx

Brizo

36 in. Reversible Linear Shower Drain in Brilliance Black Onyx

  • Fast #
  • Part #DBT0733616BNX
  • Item #11701462
  • Manufacturer Part #BT0733616-BNX
4.7 out of 5 Customer Rating
Brand image
Brizo

36 in. Reversible Linear Shower Drain in Brilliance Black Onyx

  • Fast #
  • Part #DBT0733616BNX
  • Item #11701462
  • Manufacturer Part #BT0733616-BNX
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dual grate installation: tile insert frame or solid finished-matched grate
  • Tile Adjustable Frame is adjustable to match tile thickness of 7-18mm
  • Grate and frame made from stainless steel
  • Includes finished frame, finished grate, grate removal tool, height adjustable frame spacers, and linear drain end caps
  • Optional wall trim sold separately for installation against the wall
  • C-UPC Certified
  • MUST ORDER ROUGH SEPARATELY
  • Requires Certification

Specifications

Adjustable:
No
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Grate Diameter:
36
Grate Shape:
Rectangle
IAPMO Listed:
Yes
Length:
36
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to DINP Phthalate, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installin
Type:
DBT0733616BNX
UPC:
195205128755