This product requires certification to purchase.

4-1/2 in. Brass Shower Arm Extension for T60088 and T60288

Brizo

4-1/2 in. Brass Shower Arm Extension for T60088 and T60288

  • Fast #
  • Part #DRP101285
  • Item #8159979
  • Manufacturer Part #RP101285
3.5 out of 5 Customer Rating
Brand image
Brizo

4-1/2 in. Brass Shower Arm Extension for T60088 and T60288

  • Fast #
  • Part #DRP101285
  • Item #8159979
  • Manufacturer Part #RP101285
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2880
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower arm extension
  • For use with Vettis T60088/T60288 thermostatic shower arm
  • Easy to install
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Depth:
4-1/2 in
Faucet Part Type:
Extension Kit
Fits Model:
Vettis® T60088, T60288, RP90243
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Length:
4-1/2 in
Material:
Brass
NSF Certified:
No
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
UL Listed:
No
UPC:
034449955027
WaterSense Labeled:
No
Width:
1 in