4-31/100 in. Bracket in Luxe Nickel with Matte Black
Rook® 4-31/100 in. Bracket in Luxe Nickel with Matte Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Rook® 88761 Hand Shower
- Collection:
- Rook®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel, Matte Black
- Depth:
- 4-31/100 in
- Faucet Part Type:
- Bracket
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 4-31/100 in
- Material:
- Zinc
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449884051
- WaterSense Labeled:
- No