4 in. Prefab Round Shower Drain in Gold
4 in. Prefab Round Shower Drain in Gold
Package Quantity Info:
Each: 1 Case: 6 Pallet: 798-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass Construction
- Snap-in drain grate
- To be used with preformed shower stall bases
- Compression gasket tightens around 2" Schedule 40 pipe with caulking nut and wrench
- For use with 2" metal or plastic pipe
- Includes 2" plastic pipe gasket/bushing
Specifications
- Drain Base Height:
- 2
- Drain Base Material:
- Brass
- Drain Base Width:
- 4-1/4
- Drain Grate Material:
- Brass
- Fits Pipe Size:
- 3-1/8 in
- Grate Diameter:
- 4-1/4
- Grate Shape:
- Round
- Length:
- 4-1/4
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Type:
- DBT051414GL
- UPC:
- 195205060352