This product requires certification to purchase.

4 in. Reversible Square Point Shower Drain in Chrome

Brizo

4 in. Reversible Square Point Shower Drain in Chrome

  • Fast #
  • Part #DBT062418PC
  • Item #11701440
  • Manufacturer Part #BT062418-PC
3.3 out of 5 Customer Rating
Brand image
Brizo

4 in. Reversible Square Point Shower Drain in Chrome

  • Fast #
  • Part #DBT062418PC
  • Item #11701440
  • Manufacturer Part #BT062418-PC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1053
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dual grate installation: tile insert frame or solid finished-matched grate
  • Tile Adjustable Frame is adjustable to match tile thickness of 7-18mm
  • Grate and frame made from stainless steel
  • Includes finished frame, finished grate, grate removal tool, height adjustable frame spacers, and corner feet
  • C-UPC Certified
  • MUST ORDER ROUGH SEPARATELY
  • Requires Certification

Specifications

Adjustable:
No
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Grate Diameter:
4 in
Grate Shape:
Square
IAPMO Listed:
Yes
Length:
4 in
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to DINP Phthalate, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installin
UPC:
195205128670