4 in. Square Drain Rough-In in Stainless Steel
4 in. Square Drain Rough-In in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 66-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of stainless steel
- Suitable for new construction or renovations
- Features a patented Water Protection System to ensure watertight installation and provide secondary drainage
- Includes hair catcher for easy cleaning
- Compatible with concrete, wooden, and LEWIS sheet floor substrates
- Maximum Drainage Capacity: 11 GPM (42 L/min)
- MUST ORDER DRAIN TRIM SEPARATELY
Specifications
- Diameter:
- 1/4
- Drain Component Type:
- Drain Rough-in Kit
- Height:
- 2-81/100
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- Type:
- Accessory
- UPC:
- 195205126188