4 in. Tile-In Round Shower Drain Black
4 in. Tile-In Round Shower Drain Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 180-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- PVC and Brass construction
- Upper body is adjustable to allow for easy height adjustment
- To be used in tile installations
- Removable drain grate
- Connect with 2" PVC pipe
Specifications
- Drain Base Height:
- 4-1/16 in
- Drain Base Material:
- Brass
- Drain Base Width:
- 4-7/16 in
- Drain Grate Material:
- Brass
- Fits Pipe Size:
- 2-3/8 in
- Grate Diameter:
- 4-7/16 in
- Grate Shape:
- Round
- Length:
- 4-7/16 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 195205060420