4 in. Tile-In Round Shower Drain in Brilliance Luxe Steel
4 in. Tile-In Round Shower Drain in Brilliance Luxe Steel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- PVC and Brass construction
- Upper body is adjustable to allow for easy height adjustment
- To be used in tile installations
- Removable drain grate
- Connect with 2" PVC pipe
Specifications
- Drain Base Height:
- 4-1/16
- Drain Base Material:
- Brass
- Drain Base Width:
- 4-7/16
- Drain Grate Material:
- Brass
- Fits Pipe Size:
- 2-3/8 in
- Grate Diameter:
- 4-7/16
- Grate Shape:
- Round
- Length:
- 4-7/16
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Type:
- DBT061414SL
- UPC:
- 195205060512