This product requires certification to purchase.

4 in. Tile-in Round Shower Drain in Polished Nickel

Brizo

4 in. Tile-in Round Shower Drain in Polished Nickel

  • Fast #
  • Part #DBT061414PN
  • Item #10071406
  • Manufacturer Part #BT061414-PN
4.4 out of 5 Customer Rating
Brand image
Brizo

4 in. Tile-in Round Shower Drain in Polished Nickel

  • Fast #
  • Part #DBT061414PN
  • Item #10071406
  • Manufacturer Part #BT061414-PN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PVC and Brass construction
  • Upper body is adjustable to allow for easy height adjustment
  • To be used in tile installations
  • Removable drain grate
  • Connect with 2" PVC pipe
  • Requires Certification
Dimensions & Measurements
Grate Diameter
4-7/16 in
Length
4-7/16 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Drain Base Material
Brass
Drain Grate Material
Brass
Grate Shape
Round
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Warranty & Product Information
Application
Residential
UPC
195205060499