This product requires certification to purchase.

4 in. Tile-In Round Shower Drain in Venetian Bronze

Brizo

4 in. Tile-In Round Shower Drain in Venetian Bronze

  • Fast #
  • Part #DBT061414RB
  • Item #10071408
  • Manufacturer Part #BT061414-RB
3.6 out of 5 Customer Rating
Brand image
Brizo

4 in. Tile-In Round Shower Drain in Venetian Bronze

  • Fast #
  • Part #DBT061414RB
  • Item #10071408
  • Manufacturer Part #BT061414-RB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • PVC and Brass construction
  • Upper body is adjustable to allow for easy height adjustment
  • To be used in tile installations
  • Removable drain grate
  • Connect with 2" PVC pipe
  • Requires Certification

Specifications

Length:
4-7/16 in
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
UPC:
195205060505