This product requires certification to purchase.

4 in. Tile-In Square Shower Drain in Brilliance® Polished Gold

Brizo

4 in. Tile-In Square Shower Drain in Brilliance® Polished Gold

  • Fast #
  • Part #DBT062415PG
  • Item #10071423
  • Manufacturer Part #BT062415-PG
3.3 out of 5 Customer Rating
Brand image
Brizo

4 in. Tile-In Square Shower Drain in Brilliance® Polished Gold

  • Fast #
  • Part #DBT062415PG
  • Item #10071423
  • Manufacturer Part #BT062415-PG
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • PVC and brass construction
  • Upper body is adjustable to allow for easy height adjustment
  • To be used in tile installations
  • Removable drain grate
  • Connect with 2" PVC pipe
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Adjustable:
Yes
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Polished Gold
Drain Base Height:
4-1/16 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
6-1/8 in
Drain Grate Material:
Brass
Fits Pipe Size:
2-3/8 in
Grate Diameter:
4-9/16 in
Grate Shape:
Square
Length:
4-9/16 in
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
UPC:
195205060581