This product requires certification to purchase.

4 in. Tile-In Square Shower Drain Venetian Bronze

Brizo

4 in. Tile-In Square Shower Drain Venetian Bronze

  • Fast #
  • Part #DBT062415RB
  • Item #10071427
  • Manufacturer Part #BT062415-RB
4.7 out of 5 Customer Rating
Brand image
Brizo

4 in. Tile-In Square Shower Drain Venetian Bronze

  • Fast #
  • Part #DBT062415RB
  • Item #10071427
  • Manufacturer Part #BT062415-RB
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PVC and Brass construction
  • Upper body is adjustable to allow for easy height adjustment
  • To be used in tile installations
  • Removable drain grate
  • Connect with 2" PVC pipe
  • Requires Certification

Specifications

Length:
4-9/16 in
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
UPC:
195205060604