42 in. Grab Bar in Brilliance® Polished Nickel
42 in. Grab Bar in Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-1/4" diameter, 3" diameter flanges
- Extends 2-3/4" from wall, 1-1/2" wall clearance
- Concealed mounting
- Mounting hardware & retrievable wall anchor included
- Supports up to 500 lbs. of force, twice the ADA requirement
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Base Plate Height:
- 3-1/2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Depth:
- 2-22/25
- Diameter:
- 1-1/4
- Hardware Included:
- Yes
- Height:
- 3-1/2
- Installation Type:
- Concealed Mount
- Length:
- 42
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-3/4
- UPC:
- 034449852760
- Weight Capacity:
- 500
- Width:
- 42