This product requires certification to purchase.

42 in. Grab Bar in Luxe Gold

Brizo

42 in. Grab Bar in Luxe Gold

  • Fast #
  • Part #D694275GL
  • Item #7427019
  • Manufacturer Part #694275-GL
3.7 out of 5 Customer Rating
Brand image
Brizo

42 in. Grab Bar in Luxe Gold

  • Fast #
  • Part #D694275GL
  • Item #7427019
  • Manufacturer Part #694275-GL
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1 1/4" diameter, 3" diameter flanges
  • Extends 2 3/4" from wall, 1 1/2" wall clearance
  • Concealed mounting
  • Mounting hardware & retrievable wall anchor included
  • Supports up to 500 lbs. of force, twice the ADA requirement
  • Requires Certification
Dimensions & Measurements
Base Plate Height
3-1/2 in
Depth
2-22/25 in
Height
3-1/2 in
Projection
2-3/4 in
Width
42 in
Included Components
Hardware Included
Yes
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Luxe Gold
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
Application
Commercial
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449852739