48 in. Reversible Linear Shower Drain Trim in Matte Black
48 in. Reversible Linear Shower Drain Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 54-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual grate installation: tile insert frame or solid finished-matched grate
- Tile Adjustable Frame is adjustable to match tile thickness of 7-18mm
- Grate and frame made from stainless steel
- Includes finished frame, finished grate, grate removal tool, height adjustable frame spacers, and linear drain end caps
- Optional wall trim sold separately for installation against the wall
- c-UPC Certified
- MUST ORDER ROUGH SEPARATELY
Specifications
- Drain Base Height:
- 1-3/8
- Drain Base Material:
- Stainless Steel
- Drain Base Width:
- 48-5/8
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Linear
- IAPMO Listed:
- Yes
- Length:
- 2-11/16
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to DINP Phthalate, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installin
- Type:
- DBT0734816BL
- UPC:
- 195205152101