5/16 in. Brass Drain Stopper Assembly in Brilliance Luxe Stainless
5/16 in. Brass Drain Stopper Assembly in Brilliance Luxe Stainless
Package Quantity Info:
Each: 1 Pallet: 1703-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 5/16 in - 18 thread size
- For Brizo toe-operated bath waste assembly
Documents
Specifications
- Brand Model Compatibility:
- RP43139, RP43140
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Stainless
- Fits Pipe Size:
- 5/16 in
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Stopper Assembly
- UPC:
- 034449867962