This product requires certification to purchase.

5/8 x 7/8 in. OD Tube Brass Air Gap in Chrome

Brizo

5/8 x 7/8 in. OD Tube Brass Air Gap in Chrome

  • Fast #
  • Part #D69060PC
  • Item #7171386
  • Manufacturer Part #69060-PC
4 out of 5 Customer Rating
Brand image
Brizo

5/8 x 7/8 in. OD Tube Brass Air Gap in Chrome

  • Fast #
  • Part #D69060PC
  • Item #7171386
  • Manufacturer Part #69060-PC
4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 672
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Polyethylene body
  • 5/8" dishwasher inlet, 7/8" outlet
  • 1 7/8" diameter, 2 1/8" long brass cap
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
1-5/8 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
5/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
5/8 in x 7/8 in
GSA Approved:
No
Height:
2-11/25 in
IAPMO Listed:
Yes
Material:
Brass
Material Type:
Nitrile, Polypropylene
Product Type:
Air Gap
UPC:
034449825658
Weight:
0.361 lb
Width:
1-15/16 in