This product requires certification to purchase.

5 in. Metal Handle Kit in Chrome

Brizo

Siderna 5 in. Metal Handle Kit in Chrome

  • Fast #
  • Part #DHL5880PC
  • Item #4472187
  • Manufacturer Part #HL5880-PC
4 out of 5 Customer Rating
Brand image
Brizo

Siderna 5 in. Metal Handle Kit in Chrome

  • Fast #
  • Part #DHL5880PC
  • Item #4472187
  • Manufacturer Part #HL5880-PC
4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 1872
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handle kit assembly: Includes handle pair for LHP faucets
  • Handles are ADA compliant
  • Model number = one pair of handles
  • Handles secure to valves with rare earth magnets
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
Siderna® 65880LF
Collection:
Siderna
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
Height:
2-1/5 in
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
UPC:
034449705295
WaterSense Labeled:
No
Width:
3-1/2 in