5 in. Shower Arm
5 in. Shower Arm
Frequently Purchased Together
Product Details
Product Details
- For use with Dual Waterway Multi-Functional Raincan, 81406-XX
- Requires Dual Waterway Ceiling Mount Shower Arm and Flange, 83992-06MF-XX or 83992-10M-XX
- Forged brass body
- 1/2" NPT inlets have female threads
- Connect inlets to two volume controls, or on-wall diverter with two positions shared or non-shared
- Removable filters for servicing
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Depth:
- 2-63/100 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fits Model:
- 81406-XX
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 5 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-15/16 in