7 in. Shower Arm Brilliance® Polished Nickel
7 in. Shower Arm Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 588-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Product shown in Polished Chrome
Specifications
- ADA Compliant:
- No
- Application:
- Shower Arm
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8 gpm
- Height:
- 2-97/100 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 7 in
- UPC:
- 034449661478
- WaterSense Labeled:
- No
- Width:
- 81/100 in