18 in. Towel Bar in Brilliance® Black Onyx
Allaria™ 18 in. Towel Bar in Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Case: 3 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wood blocking is preferable behind all wall surfaces. If wood blocking is not available, try finding a wood stud to anchor at least one end of this accessory
- Mounting hardware and mounting instructions included with product
- Note: Plastic anchors, screws, toggle bolts, and mounting brackets are included with the mounting hardware
- All metal construction
Specifications
- Base Plate Height:
- 2 in
- Collection:
- Allaria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/2 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 195205019459
- Width:
- 18 in