This product requires certification to purchase.

24 in. Towel Bar in Brilliance® Luxe Nickel®

Brizo

Allaria™ 24 in. Towel Bar in Brilliance® Luxe Nickel®

  • Fast #
  • Part #D692467NK
  • Item #9829497
  • Manufacturer Part #692467-NK
3.5 out of 5 Customer Rating
Brand image
Brizo

Allaria™ 24 in. Towel Bar in Brilliance® Luxe Nickel®

  • Fast #
  • Part #D692467NK
  • Item #9829497
  • Manufacturer Part #692467-NK
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Wood blocking is preferable behind all wall surfaces. If wood blocking is not available, try finding a wood stud to anchor at least one end of this accessory
  • Mounting hardware and mounting instructions included with product
  • Note: Plastic anchors, screws, toggle bolts, and mounting brackets are included with the mounting hardware
  • All metal construction
  • Requires Certification

Specifications

Base Plate Height:
2
Collection:
Allaria™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Luxe Nickel
Depth:
3-1/2
Hardware Included:
Yes
Height:
2
Installation Type:
Wall Mount
Length:
24
Material:
Metal, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/2
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
UPC:
195205019527
Width:
24