This product requires certification to purchase.

24 in. Towel Bar in Luxe Gold

Brizo

Allaria™ 24 in. Towel Bar in Luxe Gold

  • Fast #
  • Part #D692467GL
  • Item #9829291
  • Manufacturer Part #692467-GL
4.7 out of 5 Customer Rating
Brand image
Brizo

Allaria™ 24 in. Towel Bar in Luxe Gold

  • Fast #
  • Part #D692467GL
  • Item #9829291
  • Manufacturer Part #692467-GL
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, try finding a wood stud to anchor at least one end of this accessory
  • Mounting hardware and mounting template included with product
  • All metal construction
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2
Collection:
Allaria™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
3-1/2
Hardware Included:
Yes
Height:
2
Installation Type:
Wall Mount
Length:
24
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/2
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
UPC:
195205019510
Width:
24