4 in. Center to Center Drawer Pull in Brilliance Luxe Gold
Allaria™ 4 in. Center to Center Drawer Pull in Brilliance Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1638-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of high quality materials for durability and dependability
- Coordinates with other items from the Allaria collection
- Packaged with 8-32 x 1 screws for simple, out-of-the-box installation
- Covered by Brizo's limited lifetime manufacturer warranty
- Includes a single (1) pull
Documents
Specifications
- Center to Center:
- 4 in
- Collection:
- Allaria™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Depth:
- 1-5/8 in
- Hardware Type:
- Drawer Pull
- Length:
- 5 in
- Material:
- Metal
- Shape:
- Bar
- Style:
- Modern
- UPC:
- 195205019268
- Width:
- 14/25 in