BRIZO ALLARIA SINGLE HOLE TWO HANDLE WALLMOUNT LAVATORY BACK PLATE
Allaria® BRIZO ALLARIA SINGLE HOLE TWO HANDLE WALLMOUNT LAVATORY BACK PLATE
Package Quantity Info:
Each: 1 Case: 3 Pallet: 837-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles are ADA compliant
- Model number = one handle
- CL = clear handle accent
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Allaria®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-13/100
- Height:
- 31/100
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Type:
- D696767PC
- UPC:
- 195205018650
- Width:
- 9-1/2