This product requires certification to purchase.

Single Hole Wall Mount Knob Handle in Brilliance Black Onyx

Brizo

Allaria® Single Hole Wall Mount Knob Handle in Brilliance Black Onyx

  • Fast #
  • Part #DHK5867BNX
  • Item #9829275
  • Manufacturer Part #HK5867-BNX
3.9 out of 5 Customer Rating
Brand image
Brizo

Allaria® Single Hole Wall Mount Knob Handle in Brilliance Black Onyx

  • Fast #
  • Part #DHK5867BNX
  • Item #9829275
  • Manufacturer Part #HK5867-BNX
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 846
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handles are ADA compliant
  • Model number = one handle
  • CL = clear handle accent
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Allaria®
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Faucet Part Type:
Handle
Handle Material:
Zinc
Handle Type:
Knob
Height:
2-19/50 in
Material:
Zinc
Number of Handles:
Single Handle
UPC:
195205018674
Width:
2-19/50 in