BRIZO ALLARIA SINGLE HOLE WALL MOUNT LAVATORY TWIST LEVER HANDLE
Allaria® BRIZO ALLARIA SINGLE HOLE WALL MOUNT LAVATORY TWIST LEVER HANDLE
Package Quantity Info:
Each: 1 Case: 6 Pallet: 648-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles are ADA compliant
- Model number = one handle
- CL = clear handle accent
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Allaria®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-19/50
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DHL5867PC
- UPC:
- 195205018780
- Width:
- 4-3/50