Ceiling Mount Shower Arm in Brilliance® Black Onyx
Allaria® Ceiling Mount Shower Arm in Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Case: 3 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Allaria®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 2-1/2
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 24
- Installation Type:
- Ceiling Mount
- Length:
- 24
- Material:
- Brass
- UPC:
- 195205020349
- Width:
- 2-1/2